ERIKS UK Logo

Compact Servo Systems with SERCOS - Medium Inertia P6 Motor

Medium inertia P6 Motor

The compact and medium-inertia P6 brushless servo motor is available with 130mm square frame and 1.5kW rating.

The P6 motor operates to 3000 r.p.m., includes a built-in 2000 line ´wire-saving´ optical encoder, and has an optional 24 VDC spring-set holding brake.

The P6 motor has watertight connectors, shaft seal, and sports an IP-67 environmental rating.

The P6 motor has a special design that results in a 50% size reduction over conventional designs.

The P6 motor is ideal for applications that direct drive higher load inertia and have standard response.
FeaturesP6 Motor Family
Compact Size50% smaller
Environmental RatingIP-67
ShaftRound with captive straight key
Medium-InertiaYes
Wire-Saving Encoder2000 line with differential line driver (8000 pulses/rev inside drive)
Brake OptionYes (24 VDC Spring-Set)
Metric DimensionsYes (but P5 motors have NEMA mounting flanges)

Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here