ERIKS UK Logo

Conti® Polyflat

conti polyflat

Space-Saving Drive Configurations for Lifting Systems

Conti Polyflat is a compact and highly flexible solution for a number of different applications. The Conti Polyflat features include:
  • Wear resistant
  • Oil- and grease-resistant
  • Resistant to carburetor fuel and benzene
  • Hydrolysis-resistant
  • Resistant to UV and ozone attack
  • Resistant to temperatures from —30°C to +80°C
  • Can be spliced with thermoplastics
  • Raw materials and production are silicone free


For more information, please contact your local ERIKS service centre.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here