ERIKS UK Logo

Conti® Synchrochain Carbon

contitech logo

Heavy Duty Timing Belts

Conti Synchrochain Carbon utilises state-of-the-art materials with unparalleled smart production techniques which result in one of the most versatile and technically outstanding products on the market.

Whether your key driver is maximum production, minimum drive size or total cost of ownership - Conti Synchrochain Carbon is the solution!

synchrochain carbon conti

Features:
  • Higher power capacity
  • Almost zero tension loss (initial)
  • Excellent length stability

  • Reduced belt width
  • Increased service life
  • Reduced system costs and drive envelope


Benefits:
  • Extended product lifetime
  • High drive system efficiency
  • Low/zero maintenance
  • Low total cost of ownership
  • Reduced stress on machine components


Other products available from ERIKS include:
conti-synchrochain

synchroforce cxa

Conti Synchrochain - for extreme, ultra high-power applications.
  • Temperature range, depending on application, from -55°C to +80°C
  • Resistant to ageing and ozone
  • Withstands revers flexing
  • Resistant to oils, grease and fuel
  • Conditionally resistant to acid and lye
  • Raw materials and production are silicone free
  • Maintenance free

Conti Synchroforce CXA - for high acceleration forces and shock loads.
  • Conditionally resistant to oil
  • Temperature range, depending on application, from —20°C to +100°C
  • Electronically conductive to ISO 9563
  • Suitable for tropical climates
  • Resistant to ageing and ozone
  • Maintenance free
  • Suitable for counterbending





For more information, please contact your local ERIKS service centre.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here