ERIKS UK Logo

Conti® Synchrotwin

conti synchrotwin

Double-Sided Timing Belts for Compact Drives with Reverse Rotation
ContiTech Synchrotwin double-sided timing belts are the natural choice for highly dynamic, multi-pulley applications which require a high degree of positional accuracy in the smallest, most compact envelope. ContiTech Synchrotwin is available in three metric pitch configurations (5mm, 8mm and 14mm) with various width and length options. From high speed printing applications to flake roll mill drives, ContiTech Synchrotwin is the only choice worth making.

Other products available from ERIKS include:
contitech synchrodrive

Conti Synchrodrive - Open-ended polyurethane timing belts
  • For material flow, linear and transport technology, entry systems
  • Wear-resistant
  • Oil- and grease-resistant
  • Resistant to fuel and benzene
  • Hydrolysis-resistant
  • Resistant to UV and ozone
  • Temperature range from —30°C to +80°C
  • Can be welded with thermoplastics
  • Raw materials and production are silicone free
  • Maintenance free


conti-synchrorib

Conti Synchrorib - Timing belts for mill drive systems
  • Conditionally resistant to oil
  • Temperature resistant, depending on application, from —20°C to +100°C
  • Electrically conductive to ISO 9563 (CXP, CXA)
  • Ozone resistant



For more information, please contact your local ERIKS service centre.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here