ERIKS UK Logo

ContiTech Timing Belts

contitech-silentsync

Conti® Silentsync - A self-tracking timing belt made for very quiet and reduced vibration operation; excellent choice for horizontal drives.

Features:
  • Temperature range from -40°C to +95°C
  • Electrically conductive to ISO 9563
  • Very low noise
  • Low vibration
  • Resistant to ageing and ozone
  • Conditionally oil-resistant
  • Maintenance-free

falcon pd

Conti® Falcon PD - a reinforced rubber timing belt, developed to work in a variety of extremely demanding drives.
  • Temperature range from -50°C to +95°C
  • Electrically conductive to ISO 9563
  • Low noise
  • Compatible with CTD
  • Suited for counterbending/back-tensioners
  • Conditionally oil-resistant
  • Maintenance-free


Further benefits include:
  • Extended product lifetime
  • Low total cost of ownership
  • Reduced stress on machine components
  • Longer length range


For more information, please contact your local ERIKS service centre.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here