Skip Navigation Links Skip Navigation Links Skip Navigation Links

Contitech Synchrochain, Precise and Reliable

contitech synchrochain

The CONTI SYNCHROCHAIN® - with its newly developed CTD profile, original design and selected materials - ensures reliable power transmission for high torques and for high dynamic stressing. As the first drive belt of this high-performance class it permits reverse flexing in multi-pulley drives and is the optimum alternative to chain drives.

DESIGNED FOR THE HIGHEST OF DEMANDS
The tooth profile ensures faultless meshing and smooth running even at high speeds, as well as preventing cogging a high torques. It features S and Z wound aramid cord tension members, and an advanced moulded polyurethane/polyamide fabric construction for maximum resistance to belt elongation.

This also means that Synchrochain requires no lubrication and effectively no maintenance representing a valuable cost and efficiency gain through reduced or eliminated downtime. In addition, drives using Conti Synchrochain in conjunction with an inverter can achieve efficeincies of 98% providing even more savings with the added benefit of reducing your carbon footprint.

RELIABLE IN TOUGH OPERATING CONDITIONS
The robustness of the belt also makes it ideal for the tough conditions found in quarrying and mining, material handling applications and on construction sites. In fact Conti Synchrochain can be recommended for any application where ultra-high forces need to be transmitted effectively in an adverse environment.

KEY FEATURES OF CONTI SYNCHROCHAIN BELTS
  • Designed for high dynamic stressing up to 40 m/s
  • Maintenance-free
  • Withstands reverse flexing
  • Resistant to foreign materials
  • Resistant to UV and Ozone attack


For more information contact your local ERIKS Service Centre.

24/5/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here