Skip Navigation Links Skip Navigation Links Skip Navigation Links

Digital pressure regulators high speed pilot valves steam valves

Digital pressure regulators high speed pilot valves steam valves and filter regulator lubricators

Filter regulator lubricators

Digital pressure regulators, high speed pilot valves, steam valves and filter regulator lubricators are all available from ERIKS from leading brand name Asco Numatics.

Digital pressure regulators
In our fluid power range of digital pressure regulators, the sentronic D series features digital communication and technology, integrated digital display, direct operated valve, dynamic behaviour, and can be used on a standard compressed air network.

High speed pilot valves
High speed pilot valves, form part of the 92280-1-k series. The high speed pilot valves are ideal for difficult bonding procedures and a switching time of 6 ms.
The ambient temperature range of high speed valves are -25°c -90°c and have an aluminium alloy construction. The pressure ranges from 2.7 to 6.9 bar.

Filter regulator lubricators
Filter regulator lubricators form the 160 series for industrial automation.
Filter regulator lubricators have a high flow, are modular and compact and have a controlled pressure from 0.5 to 16 bar. Atex options are available.

steam valves
Fluid control for industrial automation in our series, include, 256/356 series, 272/374 series and 298/398 series steam valves.

256/356 series
The 256/356 series is ideal for use with hard water and manifold mounted options are available. The 256/356 series have excellent service life of up to 20 million cycles and an easy override through a manual operator. AC/DC interchangeability of the solenoid is also a feature.

272/374 series
The 272/374 series has a wide range of flow rates and differential pressures and an ease of installation thanks to reduced dimensions. The 272/374 series also has excellent service life in outdoor applications and an easy override through a manual operator.

298/398 series
The 298/398 series steam valves series has a resistance of 2 million cycles on saturated steam and a working pressure up to 40 bar. The 298/398 series steam valves also has anti-water hammer device as standard and a large operating pressure range from 1 to 10 bar. Atex options are available.

For further information on these product, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

24/7/2008
Contact ERIKS

  RELATED LINKS

Buy Industrial Products On-Line
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here