ERIKS UK Logo

Dormer Maintenance Products

Dormer logo

Dormer Supercut Hand Applied Cutting Lubricant

Supercut Hand Applied Cutting Lubricant


  • Supercut; the only hand applied lubricant Dormer recommends for use with its cutting tools
  • For excellent performance on all materials; increased tool life, better surface finish and closer tolerances
  • Low odour, milder on the skin, solvent free formula (fully biodegradable)
  • Chlorine-free formula offers major advantages for industries where chlorine can present problems eg. nuclear and aerospace


A095 HSS Drill Set

Dormer Metal Case

Dormer Dial A Drill

  • Dormer's most popular metric and imperial drill sets
  • Contain A002 TiN coated Jobber Drills offering excellent performance in a wide range of materials and applications
  • Innovative self-centring point for excellent positional accuracy and hole quality
  • Titanium Nitride coating prolongs tool life and allows increased performance


A096 HSS Dial-A-Drill Plastic Case Drill Set


  • Contain A002 TiN coated Jobber Drills offering excellent performance in a wide range of materials and applications
  • Titanium Nitride coating prolongs tool life and allows increased performance
  • Innovative self-centring point for excellent positional accuracy and hole quality

A130 HSS Morse Taper Shank Drill


  • HSS morse taper shank general purpose drill
  • Thinner web minimises thrust requirements without compromising strength
  • Full size range available on request: 2.0-100mm, 1/8-3"

Dormer Taper Shank Drill

Dormer Metric Coarse Straight Flute

E500 HSS Metric Coarse Hand Tap


  • General purpose straight flute tap for threading through or blind holes in
    most materials
  • All taps available in taper/second/bottom lead or as a set of 3
  • Full size range (available on request): M1-M56

For more information call your local ERIKS Service Centre on 0845 006 6000.


22/3/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here