Skip Navigation Links Skip Navigation Links Skip Navigation Links

Dormer Tap and Drill Sets to DIN and ISO Standard

Dormer logo




L113

  • ISO Tap-Drill Sets
  • Available with multimaterial ISO Taps, size range: M3, M4, M5, M6, M8, M10, M12
  • Also contains A002 HSS TiN Coated Jobber Drills, size range 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2mm
  • High performance with superb hole quality
Dormer L113 drill set

L114

  • DIN Tap-Drill Sets
  • Available in several combinations:
    • Multimaterial machine taps and A002 drills
    • Chrome Nitride taps for steel and A002 drills
    • Steam tempered taps and A108 drills for stainless steel
Dormer L114 drill set

L115

  • HSS Tap-Drill Sets
  • Brand New 14pc Set
    • Features E500 straight-flute taps and A002 TiN coated Jobber Drills
    • Ideal for wide range of general purpose machining applications
    • Contains M3-M12 taps and equivalent pre-tapping drill size 
Dormer L115 drill set
A108 HSS Jobber Drill for Stainless Steel
  • Designed specifically for machining stainless steels
  • Quick spiral helix enables rapid swarf removal
  • Size Range: 1.0-16.0mm, 1/16-1/2 Inch
Dormer A108 HSS Jobber Drill - SS

A777 HSCo Heavy Duty Jobber Drill

  • Excellent for drilling higher tensile, tougher materials
  • 135° split point for improved precision and finish (over 1.5mm)
  • Size Range: 0.3-16.0mm, 1/16-1/2 Inch
Dormer A777 HSCo Heavy Duty Jobber drill

For more information call your local ERIKS Service Centre on 0845 006 6000.


1/7/2013
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here