Skip Navigation Links Skip Navigation Links Skip Navigation Links

Drum Gauges

Drum gauges are for use on a horizontal 55 gallon drum. The 3/4" NPT connection on these gauges inserts directly into the 3/4" bung on you barrel providing ease of installation.
Drum Guages

Standard Drum Gauge Models

Drum Gauge Model NumberDescription
596Mounts in the 3/4" outlet of a horizontal 55 gallon drum. The glass sight tube is protected by a cast aluminium frame which is calibrated in gallons and liters indicating the liquid level of your drum
599Supplied with a 3/4" ball valve which when closed provides a means for checking the flow rate of your pump. A 1/4" port is located on the front of the gauge
779This model comes complete with a spring loaded test valve for checking the flow rate of chemical pumps. This gauge also mounts onto your barrel to indicate the barrel contents. The 1/4" suction nipple is located at the bottom of this drum gauge
779-KSThis gauge is designed to accommodate the mounting of some smaller Williams pneumatic pumps onto its side 1/4" nipple. This gauge also comes with a spring loaded test lever for checking the flow rate of your pump
787 Provides a visual gauge indicating the chemical content of your drum and is supplied with a 2" ell for refilling the drum
810The 810 is supplied with a vented 2" malleable iron elbow for refilling the drum and a test valve for checking the pump flow rate
779-PBThis gauge has a heavy-duty schedule 120PVC head with a push-pull test valve. The drum gauge frame is standard cast aluminium. There is a brace to support the weight of the gauge. It has a 1/4" female npt outlet connection
All drum gauges can be supplied with vented or non-vented top connections. The maximum pump rate from the drum gauge is 25 GPD.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here