Skip Navigation Links Skip Navigation Links Skip Navigation Links

EPDM (Ethylene Propylene Diene)

Ethylene propylene rubber is an elastomer prepared from ethylene and propylene monomers (ethylene propylene copolymer) and at times with an amount of a third monomer (ethylene propylene terpolymers).

Ethylene propylene rubber has a temperature range of -50°C to +120°/150°C (-60°F to +250°/300°F), depending on the curing system.

It has a great acceptance in the sealing world because of its excellent resistance to heat, water and steam, alkali, mild acidic and oxygenated solvents, ozone, and sunlight.

These compounds also withstand the affect of brake fluids and Skydrol" and other phosphate ester-based hydraulic fluids. EPDM compounds are not recommended for gasoline, petroleum oil and grease, and hydrocarbon environments.

Special EPDM compounds have good resistance to steam.
  • EPDM Sulphur cured: inexpensive material for normal use, maximum temperature of +120°C (+250°F).
  • EPDM Peroxide cured: for hot water, vapor, alcohols, ketones, engine coolants, organic and inorganic acids and bases. Not resistant to mineral oils. For maximum temperatures of +150°C (+300°F).

For further technical information, please visit EPDM Technical Datasheets
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here