ERIKS UK Logo

End Mills/Indexable Inserts - Milling

End Mills 75°, Parallel, with Internal Cooling

Facing Cutters 75° with Internal Cooling

End Mills 75°, Parallel, with Internal Cooling

Design: End mill, parallel, 75°.
Scope of supply: Without indexable inserts, without screwdriver.
Application: For roughing and finishing, versatile use.

Facing Cutters 75° with Internal Cooling

Design: Ease-of-use facing cutter, low-vibration running due to positive cutting
edge geometry, with internal cooling.
Scope of supply: Without indexable inserts, without screwdriver.
Application: For roughing and finishing, versatile use.

End Mills 90°, Parallel, with Internal Cooling

Design: End mill, parallel 90°.
Scope of Supply: Without indexable inserts, without screwdriver.
Application: Slot and corner cutting, universal use.

End Mill Set 90°, with Internal Cooling

Design: End mill set, parallel, 90° D 16/20/25 mm, in plastic case.
Application: Slot and corner cutting, versatile use.
End Mill Set 90°, with Internal CoolingEnd Mills 90°, Parallel, with Internal Cooling
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here