Skip Navigation Links Skip Navigation Links Skip Navigation Links

FLEXION Cylinders

flexion cylinders

ERIKS offer a wide range of industry standard actuators in popular bore sizes and strokes, the FLEXION range have magnetic sensors as standard and all three styles utilise the same sensors.

flexion-cylinders-steps






VDMA Profile Cylinders
The ISO 15552 Cylinders have been designed to keep the exterior as free as possible from unnecessary cavities to offer a clean profile. With fully adjustable cushions, they also incorporate a polymer buffer in the piston to provide excellent noise reduction properties.

Mini ISO Cylinders
The round Mini ISO 6432 cylinder range includes single acting units and the barrel and end caps are double crimped for leak free performance. The range of sensors includes reed and solid state switched, with M8 standard connection options for ease of installation.

FLEXION Compact Cylinders
FLEXION compact cylinders conform to Unitop standard (16mm bore) or ISO 21287 (20-100mm). The profile of the body is designed to use the same sensors as the existing cylinders in the FLEXION range, simplifying stock requirements.
Equipped with elastomer cushions to increase cylinder life and reduce noise levels, the FLEXION compact cylinder is the ideal choice of actuator where space is limited, with overall body length up to 60% shorter than ISO 15552 equivalents.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here