ERIKS UK Logo

FLIR leads a small infrared revolution

FLIR i5

FLIR i5: thermal imaging camera for electrical inspections


The FLIR i5 is a compact, easy-to-use thermal imaging camera. Just point, shoot and detect anomalies in electrical installations. Thanks to the FLIR i5 you will be able to take corrective action before a problem occurs. The FLIR i5 is the perfect tool for users who are just discovering the power of thermal imaging.

The camera creates a visualisation of heat differences for the naked eye. No matter if you are a plumber, an electrician, or if you install windows, insulation or HVAC systems, the FLIR i5 gives you an edge in building diagnostics.


Catch the heat of the moment

FLIR3FLIR1
The infrared readings from the cameras are immediately and clearly visible on a full-color display. You save your readings as an image for later reference. The FLIR i5 camera is ideal for detecting hidden problems, assessing damages, surveying moisture and leaks, identifying energy losses and poor insulation and finding electrical faults and overheating.

Key features


  • Easy to use, compact and lightweight
  • Fully automatic
  • Large 2.8" color LCD screen
  • Up to 120x120 pixels image resolution
  • 5 hours battery

But FLIR Systems offers more than the FLIR i5. Being the market leader in thermal imaging cameras we understand that different users have different needs. That's why FLIR Systems offers you a wide choice of thermal imaging cameras.

Whether you are an experienced thermal imaging expert or just discovering the technology, FLIR Systems has the correct thermal imaging camera and thermal imaging software to suit your needs.

All you have to do is just point and click to see the heat variations in the environment around you and find exactly what you are looking for. It works because everything gives off heat.
FLIR products 3

For further details contact your local ERIKS Service Centre on 0845 006 6000.


12/4/2011
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here