ERIKS UK Logo

Facing Cutters

Facing Cutters 45° with Internal Cooling

Facing Cutters 45° with Internal Cooling

Design: Ease-of-use facing cutter, low-vibration running due to positive cutting edge geometry.
Scope of Supply: Without indexable inserts, without screwdriver.
Application: For roughing and finishing, versatile use.
Facing Cutters 45° with Cartridge

Facing Cutters 45° with Cartridge

Design: Ease-of-use facing cutter, with cartridge, low-vibration running due to positive cutting edge geometry. Scope of Supply: Without indexable inserts, without screwdriver.
Application: For roughing and finishing of all material, versatile use.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here