Skip Navigation Links Skip Navigation Links Skip Navigation Links

Fenner Drive Designer

Fenner® Vee/Wedge Belt Pulleys

Vee/Wedge Belt Pulleys

A range of "dual-grooved" pulleys suitable for use with vee belts of Z, A, B and C sections, and wedge belts of SPZ, SPA, SPB and SPC sections.

They comply with the dimensions specified in ISO 4183, are made from high grade cast-iron materials and are statically balanced for use at belt speeds up to 40 m/sec.

These pulleys also work with specialist vee and wedge belts such as link belting and Cogged Raw Edge wedge belts.

The complete range is taper bored to accept Taper Lock shaft fixing bushes which allow a particular pulley to fit onto a wide range of shaft diameters, both metric and inch, with standard keyways.

The stock range comprises the following diameter/groove number combinations:


Z/SPZ56 - 630mm pitch diameter1 - 5 grooves
A/SPA80 - 800mm pitch diameter1 - 6 grooves
B/SPB112 - 1000mm pitch diameter2 - 8 grooves
C/SPC200 - 1250mm pitch diameter3 - 8 grooves


These stock pulleys cater for drives up to 450 kW capacity

Special pulleys with larger diameters, greater groove numbers or for use on larger diameter shafts, can be supplied on rapid lead times.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here