Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Fibreflex Ducting

Fibreflex

Fibreflex Ducting is a light weight ducting manufactured from a PVC coated spring steel helix covered with a glass fibre material which complies with BS 476, parts 6,7 & 8. The glass fibre material is impregnated with PVC, this then is welded to the wire to form a continuous surface.

Fibreflex withstands elevated temperatures, making it ideal for use in heating and ventilation systems as well as any other situation requiring the low pressure movement of air.

Fibreflex ducting is also available with a thermal insulation made from 25mm thick glass wool and covered with aluminium foil:

Fibreflex Ducting Product Code: 1035I or see Silverflex Insulated Ducting

Available in 6m lengths.

For joining a vinyl tape is available giving a highly adhesive bond with the hose producing an air tight connection.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


Length
6m
Colour
Grey
Temperatures
-5°c to +90°c



Fibreflex
(Product Code 1035)
Product
Code
I.D.
(inches)
1035-0512
1035-0632.5
1035-0753
1035-0893.5
1035-1014
1035-1144.5
1035-1275
1035-1526
1035-160160mm
1035-1787
1035-2038
1035-2289
1035-25410
1035-30512
1035-35514
1035-40616
1035-50820
1035-61024
Fibreflex Duct Joiners
(Product Code 1035DJ)
Product
Code
Hose
Size
(inch)
1035DJ-0803
1035DJ1004
1035DJ1255
1035DJ1526
1035DJ1757
1035DJ2008
1035DJ25010
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here