ERIKS UK Logo

Flat Fold Disposable Mask

Rx Fold Flat disposable mask

RX Flat Fold disposable mask range

A single use, lightweight, ergonomically shaped disposable respirator for protection against non toxic and toxic particles.

Technical specifications

  • Lightweight: P1 & P1V = 2 g; P2 & P2V = 3 g; P3V = 4 g
  • Multi layered filter medium electrostatically charged
  • Ergonomically shaped for comfort and ease of use
  • Adjustable head straps to provide individual fi t
  • Adjustable nose clip to ensure good seal around nose
  • Individually packed complete with instructions for use
  • Conforms to the European approved standard EN149:2001+A1:2009NR
  • Non-allergenic
  • Exhalation Valve added for easier breathing (P1V, P2V & P3V)


  • Features

  • Flat model - easy to carry and store
  • Vertically folded - small šdead' space for comfortable breathing
  • Each piece wrapped individually for increased hygiene
  • Adjustable nose strip for increased comfort and safety

  • Full Name : *
    Company: *
    Post Code: *
    Phone No: *
    Email:
    Security Code: * CAPTCHA
    Out of Hours? Click Here