Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Flexhose Ducting

Flexhose

Flexhose Ducting is constructed from a flexible PVC membrane and reinforced with a semi rigid, crush resistant PVC spiral. It is flexible and durable and has excellent weathering capabilities. It is light and easy to handle and has a smooth inner surface giving optimum flow. Flexhose Ducting is available in a variety of weights and types and is available with an anti-static wire to order.

A Polyurethane liner is available for the Suction/Delivery hose.

Lengths
10 to 15 metre coils
Temperature
-40°C to +95°C
Colour
Grey & Black


Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Green Medium Weight

(Product Category 1039)
Ideal for medium duty suction and delivery. Suitable for sewage slurry, liquids and dilute chemicals. Sold in coils and straight lengths.
Product Code
Normal
I.D.
(mm)
Working
Pressure
PSI
Bend
Radius
(mm)
Weight
Kg/m
Coil
Length
(M)
1039-025251001270.3630
1039-03232801520.530
1039-03838801780.630
1039-05050752290.930
1039-06363752801.330
1039-07575603561.730
1039-0898960405230
1039-101102454302.730
1039-127127456103.6530-20
1039-15215235810530-20
1039-2032033012457.46


Grey Heavy Duty

(Product Category 1040)
Specifically designed for heavy duty applications such as industrial, municipal and agricultural suction and delivery water, sewage, chemical products and granules ...Generally to order!
Product Code
Normal
I.D.
(mm)
Working
Pressure
PSI
Bend
Radius
(mm)
Weight
Kg/m
Coil
Length
(M)
1040-025251031400.5530
1040-025251031400.5530
1040-03232801650.730
1040-03838802150.830
1040-05151803051.230
1040-06363803551.6730
1040-0757560405230
1040-08989605352.530
1040-101101456103.330
1040-127127457854.230
1040-1521523510156.330


Green Tint / Black

(Product Category 1041L / 1044L)
Ideal for delivery and light suction of many liquids, slurry and dilute chemicals in areas such as agriculture, horticulture and the marines trade.
Product Code
Normal
I.D.
(mm)
Working
Pressure
PSI
Bend
Radius
(mm)
Weight
Kg/m
Coil
Length
(M)
1041L-012*1285630.1530
1041L-019*1985890.1730
1041L-025*25851150.2830
1041L-032*32601400.3230
1041L-038*38601800.430
1041L-05050602250.7301041L-0636335320130
1041L-07575354051.330


Blue Oil Resistant

(Product Category 1042)
For the suction and delivery of oils including fuel oils, diesel oils, lubricating oils, some chemicals and non aromatic solvents.
Product Code
Normal
I.D.
(mm)
Working
Pressure
PSI
Bend
Radius
(mm)
Weight
Kg/m
Coil
Length
(M)
1042-019191001270.2830
1042-025251001270.3630
1042-03232801570.530
1042-03838801780.630
1042-05050752300.930
1042-06363752801.330
1042-07575603561.730
1042-101101454302.730
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here