Search   
Skip Navigation Links Skip Navigation Links Skip Navigation Links

Food Grade Hoses

Food Grade Hose

Food Grade Hose designed specifically for the food and drink industry, the various hoses can be used for conveying Beer, Milk and potable water use.

Each food grade hose has good temperature rating, chemical resistance, suitable for CIP use.

Food Grade Hoses can be fitted with Hygienic S/S fittings.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


Material:
Tube non toxic natural rubber, cover orange EPDM,
reinforcement textile braid.

Pressure:
10 Bar (150psi)

Temperature:
-20° to + 80° C

Lengths:
20, 40m
Brewers Delivery Hose
Product Category 1016
Product Code
Size
(inches)
1016-0121/2
1016-0193/4
1016-0251
1016-0321.25
1016-0381.5
1016-0502
1016-0753



Material:
Tube non toxic natural rubber, cover orange EPDM,
reinforcement textile braid & double high tensile wire helix.

Pressure:
10 Bar (150psi)

Temperature:
-20° to + 80° C

Lengths:
10, 20 & 40 m
Brewers Suction Hose
Product Category 1016S
Product Code
Size
(inches)
1016S-0193/4
1016S-0251
1016S-0321.25
1016S-0381.5
1016S-0502
1016S-0753



Material:
Tube non toxic white seamless natural rubber,
cover blue EPDM, reinforcement textile braid & double high tensile wire helix.

Pressure:
7 Bar (100psi)

Temperature:
-20° to + 80° C

Lengths:
10, 20 & 40m
Milk Suction & Delivery Hose
Product Category 1016WBS

Product Code
Size
(inches)
1016WBS-0121/2
1016WBS-0193/4
1016WBS-0251
1016WBS-0381.5
1016WBS-0502
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here