Skip Navigation Links Skip Navigation Links Skip Navigation Links

Gate Valve

Knife Gate Valves

Knife gate valves have widely been used in pulp or paper industry applications and for handling slurries but are also used in the offshore sector and are suitable for a wide range of wet or dry media. They can be supplied with uni or bi-directional cut-off and
are ideal where quarter turn valves are unsuitable.
They can be fitted with actuators or otherwise modified to suit the customer's application.

Knife Gate Valve stock range

  • Cast iron and Stainless steel from stock.
  • Cast carbon steel and special alloys available
  • 2"-24" (DN50-DN600)
  • PN10 also ANSI 150
  • Wafer Pattern
  • Handwheel, lever and Double-acting cylinder
  • EPDM, Viton, Nitrile, PTFE or metal seats

Special valves

  • Sizes up to 40"
  • Special flange drilling
  • Lugged pattern flanged, square flange
  • Double knife, Rubber coated wedge
  • Bi-directional, Penstocks
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here