Skip Navigation Links Skip Navigation Links Skip Navigation Links

Gates self-assembly crimpers for just £1

Gates crimper

ERIKS has launched a new offer that allows engineers to purchase an MC1001 or MCX20 Gates self-assembly crimper for just £1 from the ERIKS Fluid Power Product Business Unit. The offer underlines ERIKS' intention to provide cost-savings and unrivalled service to customers at its nationwide network of Service, Repair and Product Business Units.

The £1 crimper offer is open to any customer who spends £2,850 on hose and couplings via the starter kit for the MC1001 or alternatively spends £4,950 on hose and couplings via the starter kit for the MCX20.

The MC1001 Crimper can crimp up to 1" wire braid and comes with a range of dies, including Ľ", ⅜", ½" and ľ". The MCX20 Starter Kit can crimp up to 1" multi spiral hose and 1" & 2" wire hydraulic hose and includes dies Ľ", ⅜", ½" , ľ" and 1".

All starter kit customers will receive free on-site crimper training from Gates, plus certification. For a free crimper demonstration at your premises call your local ERIKS Service Centre on 0845 006 6000 or visit us at Hillhead on stand P39.

24/5/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here