ERIKS UK Logo

Gripper Arm Clamps

Gripper Arm Clamps

Format Tools

Gripper Arm Clamps Rail, fixed jaw and pressure plate from one piece of cold-formed sectional steel, annealed and electro-galvanized, clamping lever in high-tensile steel, electro-galvanized, continuously sliding feature, swivel stroke max. 26 mm, sliding jaw in precision-cast machining steel, electro-galvanized, spindle and pressure plate bronze, swiveling to 30°.

Application: Clamp with clamping mechanism located outside the operating range. This enables its use in confined spaces, as well as in narrow orifices or on short projections. After release of the final stop, the clamping lever can be fully turned, whereby, with the use of the pressure element, it is also suitable for expanding operations.

To request a copy of our tools and maintenance catalogue, click here or call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here