Skip Navigation Links Skip Navigation Links Skip Navigation Links

Fenner Drive Designer

High Torque Drive (HTD) Belts

High Torque Drive (HTD) Belts

Fenner® HTD, Conti Synchrobelt HTD and STD are the development of timing belts with ´curvilinear´ tooth form enabling ´High Torque Drives´.

Tooth pitches 5, 8 & 14mm, stocked as sleeves up to 4.58m length

Comply with ISO13050 standard

Synchrobelt available with STD tooth form

Available anti-static to ISO 9563, heat & oil resistant (-40 to 100°C)

Double sided & open ended variants available

Full range of HTD pulleys, including Taper Lock type, from stock
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here