Skip Navigation Links Skip Navigation Links Skip Navigation Links

INOX Hexagon Wrenches Allen Keys Stainles

INOX Hexagon Wrenches Stainless

Format Tools

INOX Hexagon Wrenches Allen Keys Stainless from stainless steel, tough hard (HRC 54) with Hex-Plus geometry, up to 20 % higher torque. The ball head results in improved retaining force of the screw when working at an angle of 20°.

Thanks to the vacuum ice-hardening the screwdriver features the same hardness as conventional tools and is therefore workshopcompatible and wear-resistant.

Application: Screwdrivers from stainless steel are used where extraneous rust at stainless steel is to be avoided. Especially for screwing stainless steel screws in window and door construction, in case of fittings and sinks, facades, handrails, balconies, fences etc.

Note: Extraneous rust in stainless steel processing is caused by tools made of normal steel. Abraded particles are thereby produced which adhere to the stainless steel. These particles become rust under the effect of oxygen. Use stainless steel tools only for stainless steel screws and store them separately! Extraneous rust is thereby avoided.

Call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here