ERIKS UK Logo

Imperial Brass Nut and Olive

Imperial Brass Nut and Olive

Our quality couplings on this page have been widely used in all industries for over 20 years.

British Made product that has stood the test of time in the pneumatics industry

Metric Straights
Metric 90°
Metric T's
Metric to BSPT Male
Metric 90° to BSTP Male

Call your local ERIKS Branch or our Core Competence Centre Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Straights
(Product Category D10)
Product
Code
Size
(mm)
D9/101/8 X 1/8
D10/16/81/8 X 1/4
D9/161/4 X 1/4
D10/20/161/4 X 5/16
D10/24/161/4 X 3/8
D10/24/205/16 X 3/8
D9/243/8 X 3/8
D10/32/243/8 X 1/2
D9/321/2 x 1/2
D10/48/321/2 X 3/4
D9/483/4 X 3/4
90's
(Product Category D19)
Product
Code
Size
(mm)
D19/81/8 X 1/8
D19/161/8 X 1/4
D19/205/16 x 5/16
D19/243/8 X 3/8
D19/321/2 X 1/2
D19/483/4 X 3/4

Straight to BSPT Male
(Product Category F15)
Product
Code
Size
(mm)
D15/8/851/8 X 1/8
D15/8/1651/8 X 1/4
D15/16/1651/4 X 1/4
D15/16/2451/4 X 3/8
D15/20/2455/16 X 3/8
D15/24/2453/8 X 3/8
D/32/3251/2 X 1/2
D/48/4853/4 X 3/4
Imperial T's
(Product Category F153)
Product
Code
Size
(mm)
D29/839295
D29/161/4
D29/205/16
D29/243/8
D29/321/2
D29/483/4


Imperial 90 to BSPT Male
(Product Category D23)
Product
Code
Size
(mm)
D23/8/831/8 x 1/8
D23/16/1631/4 x 1/4
D23/16/2431/4 x 3/8
D23/20/2435/16 x 3/8
D23/24/2433/8 x 3/8
D23/32/3231/2 x 1/2
D23/48/4833/4 x 3/4
Home | Sitemap | Case Studies RSS | Press Centre | Sales Terms and Conditions | Purchasing Terms and Conditions | Privacy and Cookie Policy
Copyright © 2016 ERIKS UK. Group Site
ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here