ERIKS UK Logo

Industrial Cupboards

Industrial Cupboards

Format Tools

Industrial Cupboards Tough general purpose cupboards for industrial environments.
  • 75kgs UDL capacity per shelf
  • All shelves adjustable on 12.5mm pitch
  • 1000mm or 2000mm high
  • 500mm or compact 300mm depths
  • Door liner panels also available in perfo or louvre formats
  • 2 point locking system
  • Flush base improves access
  • All units are 750mm wide


To request a copy of our tools and maintenance catalogue, click here or call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here