Skip Navigation Links Skip Navigation Links Skip Navigation Links

Instant Adhesive Turns Up the Heat

Henkel Loctite 406 401 454

Three of the most popular adhesives in the Loctite range are now temperature resistant up to 120°C. This means that Loctite 401, 406 and 454 can now join almost any material in as little as two seconds across a much wider spectrum of applications.

Clean and easy to apply, these products individually provide distinctive and unique characteristics that can now benefit applications where higher temperature exposure is a criterion. For example Loctite instant adhesives can be used for bonding components in the manufacture of electric motors, generators, loudspeakers, white goods and lighting equipment.

Loctite 401 is Henkel's all-purpose instant adhesive, suitable for rubber, plastics, metals and porous material such as wood, paper, cork and leather. It is also ideal for smooth, acidic substrates for example, galvanised or chromed components.

Loctite 406 is particularly effective at bonding polyethylene, polypropylene and PTFE after-treatment with Loctite 770 Polyolefin Primer.

For applications where non-dripping is a pre-requisite, the improved Loctite 44 is recommended, this general purpose gel is ideal for use on vertical or overhead surfaces.

For more information contact your local ERIKS service centre.

16/8/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here