Skip Navigation Links Skip Navigation Links Skip Navigation Links

Kärcher raising food industry hygiene standards

Karcher logo

High Pressure Cleaners designed specifically for the food industry…


Wall-mounted high pressure cleaners


Our wall-mounted or floor-mounted stationary high pressure cleaners are designed to offer high on-demand performance in a range of cleanliness-critical environments.

The HD-ST range - features high quality materials and components throughout, and offer a number of options to tailor them to specific working environments.

Customers can choose between wall or floor mounting; powder coated or stainless steel frames and covers; cold or hot water supply; one of three different power levels; and different detergent metering systems - all designed to ensure superb performance and long life in a range of environments, such as kitchens, food processing areas, vehicle wash bays, service areas - in fact any environment where on-demand high pressure cleaning is needed.
Karcher app shot 1

Karcher pressure washer

As well as this high level of flexibility the new machines feature typical Kärcher build quality and attention to detail. Components like the proven 4-pole, 3-phase motors and design features like the soft damping system and water softener meter, all help to ensure reliability and longevity.

Food-safe mobile high pressure cleaner


Our food-safe high pressure cleaner offers exceptional cleaning performance at up to 85°C and food-grade components throughout, including stainless steel moving parts and cover, and a fat-resistant high pressure hose.

Features and benefits:


  • Non-corrosive stainless steel
  • All parts in contact with water are made from special food-grade brass
  • Booster pump for feed temperature of up to 85°C
  • Grease-resistant high-pressure hose
  • Two built-in detergent tanks

Contact your local ERIKS Service Centre for further details on 0845 006 6000.
12/6/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here