ERIKS UK Logo

Kwik Kam Lever Couplers

Kwik Kam Lever Couplers

Kwik Kam Couplers or Cam Locks are available in aluminum, brass, stainless steel or polypropylene with either BSP or NPT threads. The couplers are fitted with standard nitrile rubber gaskets; non standard gaskets are available in viton, EPR, PTFE etc. Special cam lever couplers are also available such as auto-lock.

Flexhose and Metallic Hose ideal application for Kwik Kam Couplers.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk

Parts available:

  • Part A Adaptor (Female BSP Thread)
  • Part B Coupler (Male BSP Thread)
  • Part C Coupler (Hosetail)
  • Part D Coupler (Female Thread)
  • Part E Adaptor (Hosetail)
  • Part F Adaptor (Male BSP Thread)
  • Part P Dust Plug
  • Part H Dust Cap

Available sizes (inches):

  • 1/2
  • 3/4
  • 1
  • 1 1/4
  • 1 1/2
  • 2
  • 2 1/2
  • 3
  • 4
  • 6
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here