ERIKS UK Logo

Lifting and Handling Equipment from Tractel

Tractel_LCA

Tractel provides Fall Arrest and working at height Safety Equipment all over the world, through industrial distributors. Tractel's extensive height safety range includes harnesses, lanyards, blocfor fall arrest blocks and more.

Innovation and exceptional product quality lie at the heart of Tractel's success and reputation as a manufacturer. All products are manufactured in France and meet European quality control standards.

In 2010 Tractel won the IPAF innovation award for the patented Ladytrac harness designed specifically for women. Tractel also supplied the height safety equipment for use during the Olympic games in London in 2012.
Popular Tractel Products:

Tractel Harness HT 22
2 point full body harness with front and rear attachment. Fully compliant with EN 361. Excellent for working in restraint and fall arrest. Fully adjustable entry level harness.

Tractel Lanyard with Shock Absorber LCA
Rope fall arrest lanyard fully compliant with EN 355. Available in 1.5m or 2m lengths with a variety of connector options.

Tractel Automatic Fall Prevention Device Stopfor B
Fall protection device for use on 12mm-14mm rope. Suitable for vertical or horizontal use. Fully compliant with EN 353-2.

Tractel Automatic Fall Prevention Device Stopfor K
Fall protection device for use on 10.5mm- 12.5mm rope. Suitable for vertical or horizontal use. Fully compliant with EM 353-2.

To request a copy of the ERIKS new PPE catalogue click here
ht_22_tractel_protection

stopfork

Stopforb
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here