Skip Navigation Links Skip Navigation Links Skip Navigation Links

Loctite® 401 Adhesive

Loctite 401 Adhesive

General purpose for bonding most substrates such as plastics, rubber, metals, card, wood.

Operating TemperatureUp to 80°c
Fixture Time5-20 sec
Viscosity mPa.s110
Especially forPorous Substrates
Pack Sizes3g, 20g, 50g, 500g
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here