ERIKS UK Logo

Loctite® 510 Adhesive

Loctite 510 Adhesive

Sealing rigid flanges. Recommended for applications where high temperature and chemical resistance is needed.

Gasket TypeFormed in place
Flange TypeRigid
Cure MethodAnaerobic
Tack-Free TimeN/A
Temperature Resistanceup to 200°c
Instant SealExcellent
Oil ResistanceExcellent
Water/Glycol ResistanceExcellent
Pack Sizes50ml, 160ml, 250ml cartridge
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here