Skip Navigation Links Skip Navigation Links Skip Navigation Links

Loctite® 518 Adhesive

Loctite 518 Adhesive

Recommended for use on rigid iron, steel and aluminium flanges.

Gasket TypeFormed in place
Flange TypeRigid
Cure MethodAnaerobic
Tack-Free TimeN/A
Temperature Resistance150°c
Instant SealExcellent
Oil ResistanceExcellent
Water/Glycol ResistanceExcellent
Pack Sizes50ml, 65ml, 300ml cartridge
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here