ERIKS UK Logo

Loctite® 542 Adhesive

Loctite 542 Adhesive

Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general.

DescriptionCuring Liquid
Max. Pipe Size3/4"
Temperature Resistance+ 150°c
Disassembly StrengthMedium
Substrate To Be SealedMetal
Instant Low Pressure SealNo
Pack Sizes10ml, 50ml, 250ml
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here