ERIKS UK Logo

Loctite® 55 Adhesive

Loctite 55 Adhesive

Can be safely applied on metal and plastics threaded fittings.

DescriptionCord
Max. Pipe SizeTested to 4"
Temperature Resistance+ 130°c
Disassembly StrengthLow
Substrate To Be SealedMetal, plastic or both
Instant Low Pressure SealYes (full pressure)
Pack Sizes50ml, 150ml cord
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here