ERIKS UK Logo

Loctite® 574 Adhesive

Loctite 574 Adhesive

Recommended for use on rigid metal parts e.g. cast iron components and pump housing, etc.

Gasket TypeFormed in place
Flange TypeRigid
Cure MethodAnaerobic
Tack-Free TimeN/A
Temperature Resistance150°c
Instant SealExcellent
Oil ResistanceExcellent
Water/Glycol ResistanceExcellent
Pack Sizes50ml, 160ml cartridge, 250ml tube
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here