Skip Navigation Links Skip Navigation Links Skip Navigation Links

Loctite® 603 Adhesive

Loctite 603 Adhesive

For retaining close fitting cylindrical parts (up to 0.1 mm gap). For use on cylindrical fitting parts where thorough degreasing is not possible. Tested and approved for use on bearings.

Strength Requiredhigh
Handling Strength8 min
Diametrical ClearanceUp to 0.1mm
Temperature Resistance150°c
Pack Sizes10ml, 50ml, 250ml
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here