ERIKS UK Logo

Loctite® 641 Adhesive

Loctite 641 Adhesive

Recommended for parts that will need subsequent dismantling i.e. retention of bearings onto shafts and into housings.

Strength RequiredMedium
Handling Strength30 min
Diametrical ClearanceUp to 0.1mm
Temperature Resistance150°c
Pack Sizes10ml, 50ml, 250ml
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here