ERIKS UK Logo

Loctite® 668 Adhesive

Loctite 668 Adhesive

Medium strength retaining stick, convenient to use. Suitable where product application access is difficult - overhead, under or around machinery - on components that cannot be moved.

Recommended for all kinds of retaining applications with medium strength.

Strength RequiredMedium
Handling Strength30 min
Diametrical ClearanceUp to 0.15mm
Temperature Resistance150°c
Pack Sizes9g, 19g stick
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here