ERIKS UK Logo

Loctite® Hysol® 3421 A and B Adhesive

Loctite Hysol 3421 A&B Adhesive

Is a general purpose, 2K-Epoxy adhesive, for bonding large surfaces which require a long open time. Ideal for bonding metals, plastics and most other surfaces which will be subjected to high humidity environments.

Description2K - Epoxy
Mix Ratio By Volume1:1
Mix Ratio By Weight100:90
Working Life180 min
Fixture Time240 min
ColourClear Amber
Viscosity40 Pa.s
Operating TemperatureUp to 100°c
Pack Sizes50ml, 200ml, 400ml dual cartridges; 1kg can
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here