ERIKS UK Logo

Loctite® Hysol® 3472 A and B Adhesive

Loctite Hysol 3472 A&B Adhesive

Is a pourable steel filled, 2K-Epoxy adhesive, for repairing and rebuilding worn metal parts. Ideal for making mounds, models, tools and fixtures.

Description2K-Epoxy
Mix Ratio by Volume1:1
Mix Ratio by Weight1:1
Working Life45 min
Fixture Time180 min
ColourGrey
ViscosityLiquid
Shear Strength (GBMS)25N/mm²
Compressive Strength70N/mm²
Operating TemperatureUp to 120°c
Pack Sizes1500g Tub Kit
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here