Skip Navigation Links Skip Navigation Links Skip Navigation Links

Loctite® Hysol® 3473 A and B Adhesive

Loctite Hysol 3473 A&B Adhesive

Is a rapid curing, steel filled 2K-Epoxy adhesive, for emergency repairing and rebuilding worn metal parts. Ideal where downtime is an issue.

Description2K-Epoxy
Mix Ratio by Volume1:1
Mix Ratio by Weight1:1
Working Life6 min
Fixture Time15 min
ColourGrey
ViscosityPutty
Shear Strength (GBMS)20N/mm²
Compressive Strength60N/mm²
Operating TemperatureUp to 120°c
Pack Sizes1500g Tub Kit
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here