ERIKS UK Logo

Loctite® Hysol® 3479 A and B Adhesive

Loctite Hysol 3479 A&B Adhesive

Is an aluminium filled, 2K-Epoxy adhesive, for repairing and rebuilding worn metal parts in high operating temperature applications.

Description2K-Epoxy
Mix Ratio by Volume1:1
Mix Ratio by Weight1:1
Working Life40 min
Fixture Time150 min
ColourGrey
ViscosityPutty
Shear Strength (GBMS)20N/mm²
Compressive Strength90N/mm²
Operating TemperatureUp to 190°c
Pack Sizes1500g Tub Kit
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here