Skip Navigation Links Skip Navigation Links Skip Navigation Links

Loctite® Hysol® 9466 A and B Adhesive

Loctite Hysol 9466 A&B Adhesive

Loctite® Hysol® 9466 A and B Adhesive is a toughned, 2K-Epoxy adhesive, suitable for multi-purpose applications requiring long open time and a high bonding strength.

Ideal for a wide variety of substrates like metals, ceramic and most plastics.

Description2K Epoxy
Mix Ratio By Volume2:1
Mix Ratio By Weight100:50
Working Life60 min
Fixture Time180 min
ColourOff-White
Viscosity30 Pa.s
Operating TemperatureUp to 120°c
Pack Sizes50ml, 400ml dual cartridges, 1kg can
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here