Skip Navigation Links Skip Navigation Links Skip Navigation Links

Loctite® Hysol® 9492 A and B Adhesive

Loctite Hysol 9492 A&B Adhesive

Is a high operating temperature resistant, 2K-Epoxy adhesive, suitable for multi-purpose applications. Ideal for bonding electronic components and mesh to frames.

Description2K Epoxy
Mix Ratio By Volume2:1
Mix Ratio By Weight100:50
Working Life15 min
Fixture Time75 min
ColourWhite
Viscosity30 Pa.s
Operating TemperatureUp to 180°c
Pack Sizes50ml, 400ml dual cartridges
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here