ERIKS UK Logo

Materials Technology Centre

Material Technology Centre

ERIKS Material Technology Centre is a testimony to our commitment to the highest level of product quality and customer satisfaction possible.


Situated in Warrington this facility benefits from continuous investment in technology and people and is one of the major factors in ERIKS Sealing Technology's success. The Material Technology Centre's principal activities are to ensure our high quality standards are maintained and to develop new compounds or technical solutions for
your applications.

Capabilities:

  • Hardness (°IRHD/Shore A)
  • Compression-set
  • Tensile strength
  • Chemical and heat aging
  • Ozone resistance
  • Material composition
  • Dimensional measurements
  • Surface defects
  • Material properties at temperatures from -70°C to 300°C
  • Wet bench analysis
  • Extraction testing
  • Failure analysis
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here