Skip Navigation Links Skip Navigation Links Skip Navigation Links

Metallics

Metallics BSPT Male

Metallics BSP Female

The Metallic hose range of products is ideal for many industries and applications. It is especially suited to gas supply and the transfer of steam, chemicals, food processing, hot water systems and conduit.

For more details on your specific application please contact your nearest branch.

Call your local ERIKS Branch or our Product Business Unit Direct on

+44 (0)1753 570863


or email our dedicated sales team
EHT-Sales@eriks.co.uk


Temperature Range
-200°c to +600°c
Pressure Range
34 Bar to 305 Bar
(Dependant on hose and size)
Main Material
321 Hose
304 Braid
316

Metallics Adapter

Metallics Camlock Male

  • BSPT Male
  • BSP Female
  • Flanges Fixed / Swivel
  • Stand Pipes
  • 90° Elbows
  • Hygienic
  • Camlock Male
  • Camlock Female
  • Adapters
1/4
3/8
12mm
1/2
3/4
1
1 1/4
1 1/2
2
2 1/2
3
Metallics Steel Braided

Size
Static
Bend
Radius
Flexi
Bend
Radius
Working
Pressure
Bar
Burst
Pressure
Bar
1/425mm100mm160660
3/840mm150mm100400
1/250mm150mm95380
3/470mm200mm72288
1.2590mm200mm65260
1.5110mm250mm46184
2127mm250mm40160
2.5203mm350mm33132
3230mm410mm26104
4230mm560mm1888
Stainless Steel Braided Hose Assemblies can be supplied to the following standards.

- BS6501 Part 1 1991
- British Gas Approved Hose
- Quality Assurance to BS570 Part 2
- Lloyd's type Approval
- BS669 Part 2 Caterflow

***BS6501 IS NOW SUPERCEEDED WITH IS010380 ***

Nominal
ID
mm
Hose
Type
Max Hose
OD
(mm)
Min
Bend
Radius
Static
Min
Bend
Radius
Flexing
Max
Working
Pressure
(Bar)
Max
Test
Pressure
(Bar)
Min
Burst
Pressure
(Bar)
Weight
Kg/M
6 FMTB01 11.4 25 100 167 250 668 0.17
8 FMTB01 13.4 38 140 136 204 544 0.23
10 FMTB01 16.3 40 150 100 150 400 0.28
12 FMTB01 20.6 50 150 95 143 380 0.43
15 FMTB01 23.3 50 200 70 105 280 0.45
20 FMTB01 27.3 70 200 72 108 288 0.62
25 FMTB01 35.3 90 200 65 98 260 0.88
32 FMTB01 43 110 250 46 69 184 1.1
40 FMTB01 49.9 127 250 40 60 160 1.4
50 FMTB01 64.2 180 350 33 50 132 1.9
65 FMTB01 78.6 203 140 26 39 104 2.8
80 FMTB01 91.9 230 450 22 33 88 3.4
90 FMTB01 117 220 510 20.6 30.9 82.4 4.1
100 FMTB01 129 230 560 18.4 27.6 73.6 4.6
125 FMTB01 153 280 710 11.5 17.3 46 6.6
150 FMTB01 180 320 815 11.2 16.8 44.8 7.7
200 FMTB01 235 435 1015 7 11 28 10
250 FMTB01 292 560 1220 9.6 14.4 38 14.7


The above information is for medium pressure, standard pitch hose, single braided version. Also in 321 or 316 grades.
Flexibility Type B BS6501 Part 1 (1991).

Also available but not shown above is an unbraided and double braided version. Similarly Flexible Hose Supplies offer a close pitch annular hose, available in 321 or 316 grades. The braid for this hose is 304. Flexibility Type C BS6501 Part 1 (1991) for information on these hose please contact your nearest office.

*** BS6501 - IS NOW SUPERCEEDED WITH IS010380 ***
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here