ERIKS UK Logo

Modular Frame Benches

Modular Frame Benches

Format Tools

Modular Frame Benches Tough steel framework benches with a variety of storage
options. Supplied flat packed for self assembly.
  • 'Multiplex' beech layered worktop 30mm thick.
  • Maximum load capacity on bench = 500kg
  • Cabinet units provide storage capacity and are all lockable
  • Drawers are bearing mounted and can take up to 75kg each
  • Finished in epoxy powder coat.


To request a copy of our tools and maintenance catalogue, click here or call your local ERIKS Service Centre on 0845 006 6000.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here