Skip Navigation Links Skip Navigation Links Skip Navigation Links

More Dormer Maintenance Products

Dormer logo

Dormer HSS jobber drill

A002 HSS TiN Coated Jobber Drill


  • HSS Titanium coated general purpose drill for drilling steel, stainless, cast iron, ceramics, plastics and many other materials
  • Titanium coating minimises wear, increases tool life and allows increased performance
  • Innovative self-centring point for excellent positional accuracy and hole quality
  • Full size range (available on request): 1.0-16.0mm, 3/64-5/8"

A170 HSS 1/2" Parallel Shank Drill


  • HSS general purpose drill with reduced 1/2" diameter shank
  • Titanium coating minimises wear, increases tool life and allows increased performance
  • Reduced shank allows numerous diameter drills to be used in 1/2" chuck
  • Full size range (available on request): 13.0-25.0mm, 17/32-1.1/2"
Dormer HSS Parallel Shank Drill

Dormer HSCO Spotweld Drill

A723 HSCO Spotweld Drill, Stub Length


  • For the removal of spotwelds on body panels
  • Manufactured from High Speed Cobalt
  • 180┬░ point angle with a special lip and spur point
Dormer Straight Shank Countersink

Dormer Dies Metric Coarse

G136 HSS Straight Shank Countersink 90┬║


  • General purpose HSS straight shank countersink
  • For production of 90┬░countersinks in most materials
  • Size range (available on request):
    4.3-31.0mm

F300 HSS Metric Coarse Adjustable Die


  • General purpose circular die
  • Suitable for use by hand or machine
  • Can be adjusted to provide a thread slightly smaller or larger
  • Full size range (available on request): M2-M36

For more information call your local ERIKS Service Centre on 0845 006 6000.


22/3/2012
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here